Entry Door Knob in Satin Nickel
This product has been replaced by
Manufacturer Part #740H 15 RCAL RCS V1
Hancock® Entry Door Knob in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pin and tumbler
- Round corner adjustable latch
- Six-way adjustable latch fits all standard door preparations
- Lifetime mechanical and finish warranty
Specifications
- ANSI:
- ANSI Grade 2 Security
- Collection:
- Hancock®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Type:
- Keyed
- Security Grade:
- 2