Kwikset Hancock® Keyed Entry Door Knob in Brushed Chrome

K740H26DSMT6ALRCSK

Manufacturer Part #: 740H 26D SMT 6AL RCS K3

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
Hancock®
Depth
2-1/2 in
Handle Type
Keyed
Height
2-63/100 in
Security Grade
3
Type
K740H26DSMT6ALRCSK
Width
2-63/100 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday