Metal Keyed Door Knob in Matte Black
This product has been replaced by
Manufacturer Part #740H 514 SMT 6AL RCS V1
Hancock Metal Keyed Door Knob in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2
- Application:
- Residential
- Collection:
- Hancock
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-3/4 in
- Diameter:
- 2-3/8 in
- Handle Material:
- Metal
- Handle Type:
- Keyed
- Security Grade:
- 2
- Shape:
- Round
- Thickness:
- 1.75 in
- UL Listed:
- No