Hancock Metal Passage Door Knob in Matte Black

Part #K720H5146ALRCSGC  |  Item #7803089  |  Manufacturer Part #720H 514 6AL RCS GC

$ 25.22 EACH

Color/Finish:
Matte Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Grade 2

Application: Residential

Collection: Hancock

Color Finish: Matte Black

Color Finish Category: Blacks

Diameter: 2-3/8 in

Handle Material: Metal

Handle Type: Passage

Security Grade: 2

Shape: Round

UL Listed: No