Privacy Door Knob in Satin Nickel
Hancock® Privacy Door Knob in Satin Nickel
Frequently Purchased Together
Product Details
- Round corner adjustable latch
- Fits both right and left handed doors
- Fits door thickness of 1-3/8" to 1-3/4"
- Handle type: knob
Specifications
- ANSI:
- ANSI Grade 2 Security
- Collection:
- Hancock®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Type:
- Privacy
- Height:
- 2-5/8 in
- Security Grade:
- 2