Grade 2 FOB for Single Cylinder Deadbolt
Kevo™ Grade 2 FOB for Single Cylinder Deadbolt
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One fob can be enrolled to operate multiple Kevo™ locks
- Touch to unlock bluetooth technology
- For use with Kevo™bluetooth enabled deadbolts
- Includes CR2025 battery for fob key
Specifications
- ADA Compliant:
- No
- Collection:
- Kevo™
- Door Hardware Type:
- Key
- Security Grade:
- 2
- Smart Home Compatibility:
- Amazon Alexa, IFTTT, NEST, Honeywell, Ring, Skybell
- Smart Home Enabled:
- Yes
- Wireless Communication - FEI:
- Bluetooth