Single Cylinder Smart Lock Deadbolt in Polished Brass
Kevo™ Single Cylinder Smart Lock Deadbolt in Polished Brass
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Kevo™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Door Hardware Type:
- Lock
- Lock Type:
- Deadbolt, Keyless Entry
- Smart Home Compatibility:
- Amazon Alexa, NEST, Ring
- Smart Home Enabled:
- No
- UL Listed:
- No