Key Control™ Single Cylinder Deadbolt Smart Key in Satin Chrome

Part #K81626DSMTRCALRCS  |  Item #4416239  |  Manufacturer Part #816 26D SMT RCAL RCS

$ 47.67 EACH

Color/Finish:
Satin Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • For use on exterior doors
  • Outside key entry
  • Turn button to lock from the inside
  • BumpGuard™ protects against lock bumping
  • SmartKey® re-key technology
  • Includes 2 keys
  • Lifetime mechanical and finish warranty
  • Round corner 4-way adjustable latch
  • ANSI/BHMA grade 2 security
  • Lifetime mechanical and finish warranty

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Grade 2

Collection: Key Control™

Color Finish: Satin Chrome

Color Finish Category: Chromes

Depth: 4-3/5 in

Door Hardware Type: Lock

Height: 3-1/5 in

Lock Type: Deadbolt

Material: Metal

Security Grade: 2

Thickness: 1-7/25 in

Type: Single Cylinder

UL Listed: No

Width: 4 in