0 items

Kwikset Delta® Keyed Entry Lever

K405DLSMT6ALRCSV1

Color Finish

Starting at $31.59
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Grade 3
Collection
Delta®
Color Finish
Antique Brass
Color Finish Category
Brass Tones
Depth
1-7/8 in
Handle Type
Lever
Height
2-5/8 in
Security Grade
3
UL Listed
No
Width
3-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday