Privacy Lever Handle and Lock Set in Satin Chrome
This product has been replaced by
Manufacturer Part #733KNL 26D RCAL UL 3031
Kingston® Privacy Lever Handle and Lock Set in Satin Chrome
Product Details
- Lifetime warranty
- For use on interior doors where a privacy locking function is required, such as a bedroom or bathroom
- Fits standard door preparations by adjustable latches
- Fully reversible lever, can be installed on both right handed and left handed doors
- Easily installs in minutes with just a screwdriver
- Locking mechanism functions by pressing the push button on the interior of the lock
- Latch is 20 minute fire rated with round corner face
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Grade 2
- Application:
- Bathroom
- Base Plate Width:
- 2-14/25 in
- Collection:
- Kingston®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Depth:
- 1-24/25 in
- Handle Length (in):
- 3-21/25 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Security Grade:
- 2
- Smart Home Enabled:
- No
- Style:
- Modern
- UL Listed:
- Yes
- Width:
- 2-14/25 in