Ladera Passage Lever in Satin Chrome

Part #K200LRL26D6ALRC  |  Item #7716546  |  Manufacturer Part #200LRL26D6ALRC

$ 25.48 EACH

Color/Finish:
Satin Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A156.2 Grade 3

Base Plate Width: 2-5/8 in

Collection: Ladera

Color Finish: Satin Chrome

Color Finish Category: Chromes

Handle Length in : 4-3/16 in

Handle Type: Lever

Smart Home Enabled: No

Thickness: 1.75 in

UL Listed: No