Private Lever in Satin Chrome
Ladera Private Lever in Satin Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.2 Grade 3
- Base Plate Width:
- 2-5/8 in
- Collection:
- Ladera
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Handle Length (in):
- 4-3/16 in
- Handle Type:
- Lever
- Smart Home Enabled:
- No
- Thickness:
- 1.75 in
- UL Listed:
- No