0 items

Kwikset Laurel Dummy Knob in Satin Nickel

K788L15

Color Finish

(Pricing is for Satin Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Collection
Laurel
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
2-7/16 in
Height
2-5/8 in
Length
2-7/16 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday