Passage Lever in Satin Nickel
This product has been replaced by
Manufacturer Part #720L 15 RCAL RCS KI GC
Laurel Passage Lever in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Laurel
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-5/8 in
- Length:
- 2-7/16 in
- Security Grade:
- 2
- UL Listed:
- No