Privacy Knob in Satin Nickel

This product has been replaced by

Kwikset Satin Nickel Door Knob
Kwikset Door Knob in Satin Nickel
Manufacturer Part #730L 15 RCAL RCS KI GC
You last purchased this on
 
Kwikset

Laurel Privacy Knob in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Kwikset Satin Nickel Door Knob
Kwikset Door Knob in Satin Nickel
Manufacturer Part #730L 15 RCAL RCS KI GC
Kwikset

Laurel Privacy Knob in Satin Nickel

  • Fast #
  • Part #K730L15RCALRCS
  • Item #2390081
  • Manufacturer Part #730L 15 RCAL RCS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Laurel
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Height:
2-5/8 in
Security Grade:
2
UL Listed:
No