Right Hand Half Dummy Lever in Venetian Bronze
Layton™ Right Hand Half Dummy Lever in Venetian Bronze
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Base Plate Width:
- 2-9/16 in
- Collection:
- Layton™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Handle Length (in):
- 3-3/4 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- UL Listed:
- Yes