0 items

Kwikset Balboa Left Hand Interior Pack

K966BLLH

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Integral seat ideal for relaxing in the shower
  • Left hand application
  • Single cylinder interior pack
  • Timeless, architectural styling that coordinates with the Memoirs Suite

SPECIFICATIONS

ANSI Specifications
ANSI Grade 3
Collection
Balboa
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
1-15/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday