Left Hand Privacy Lever Set in Satin Nickel
Burbank Left Hand Privacy Lever Set in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.39 Grade 3
- Base Plate Width:
- 2-3/5 in
- Collection:
- Burbank
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Length (in):
- 4-7/100 in
- Handle Material:
- Metal
- Handle Type:
- Privacy
- Material:
- Die Cast Zinc
- Security Grade:
- 3
- Thickness:
- 1-3/4 in
- UL Listed:
- No