Kwikset
Lisbon Reversible Bed or Bath Lever Handle in Iron Black
Part #K155LSLSQT5146ALRC | Item #7583192 | Manufacturer Part #155LSL SQT 514 6AL RCS
Product Details
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI Grade 2
Collection: Lisbon
Color Finish: Iron Black
Color Finish Category: Blacks
Handle Type: Lever
Security Grade: 2
Thickness: 1.75 in
UL Listed: No