0 items

Kwikset Cove® Metal Dummy Knob

K488CV

Color Finish

Starting at $8.82
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ergonomically designed lid and ring provide maximum comfort
  • Features a Quiet-Close(TM) lid and ring that close quietly with the slightest touch
  • For use on interior doors where only a push/pull function is required
  • Installs in minutes with just a screwdriver

SPECIFICATIONS

Collection
Cove®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
2-1/2 in
Height
2-7/9 in
Length
7-1/3 in
Material
Metal

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday