2-3/8 in. Passage Lever in Polished Chrome

This product has been replaced by

Round Hall/Closet Lever in Polished Chrome
Kwikset Round Hall/Closet Lever in Polished Chrome
Manufacturer Part #720MIL RDT 26 6AL RCS
You last purchased this on
 
Kwikset

Milan™ 2-3/8 in. Passage Lever in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Round Hall/Closet Lever in Polished Chrome
Kwikset Round Hall/Closet Lever in Polished Chrome
Manufacturer Part #720MIL RDT 26 6AL RCS
Kwikset

Milan™ 2-3/8 in. Passage Lever in Polished Chrome

  • Fast #
  • Part #K154MILRDT266ALRCS
  • Item #4861581
  • Manufacturer Part #154MIL RDT 26 6AL RCS
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Non-locking lever
  • Universal handing
  • For use on passage/hall/closet
  • Adjustable latch fits all standard door preparations
  • Fits both right and left handed doors
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Base Plate Width:
2-5/8 in
Collection:
Milan™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Length (in):
4-781/5000 in
Handle Material:
Metal
Handle Type:
Passage
Security Grade:
2