2-3/8 in. Privacy Lever in Polished Chrome
This product has been replaced by
Manufacturer Part #730MIL RDT 26 6AL RCS
Milan™ 2-3/8 in. Privacy Lever in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 360-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Locking lever for privacy
- Universal handing
- For use on privacy/bed/bath
- Lifetime mechanical and finish warranty
- Fits both right handed and left handed doors
- Adjustable latch fits all standard door preparations
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Base Plate Width:
- 2-5/8 in
- Collection:
- Milan™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Length (in):
- 4-781/5000 in
- Handle Material:
- Metal
- Handle Type:
- Privacy
- Security Grade:
- 2