Milan™ 2-3/8 in. Privacy Lever in Satin Nickel

Part #K155MILRDT156ALRCS  |  Item #4861579  |  Manufacturer Part #155MIL RDT 15 6AL RCS

$ 26.07 EACH
(Pricing is for Satin Nickel)

Color/Finish:
Satin Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • For use on privacy/bed/bath
  • Locking lever for privacy
  • Universal handing
  • Adjustable latch fits all standard door preparations
  • Fits both right handed and left handed doors
  • Lifetime mechanical and finish warranty

ADA Compliant

Specifications

ADA Compliant: Yes

Collection: Milan™

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Handle Type: Privacy

Security Grade: 2

Type: K155MILRDT156ALRCS