0 items

Kwikset Milan™ Passage Lever in Polished Chrome

K154MIL26D6ALRCS

Color Finish

(Pricing is for Polished Chrome)

$31.5

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Adjustable latch fits all standard door preparations
  • Fits both right and left handed doors
  • For use on passage/hall/closet
  • Non-locking lever
  • Universal handing

SPECIFICATIONS

ADA Compliant
Yes
Collection
Milan™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Security Grade
2
Thickness
2-3/4 in - 2-3/8 in
Type
Passage

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday