Entry Lever Cleanout in Polished Chrome
This product has been replaced by
Manufacturer Part #740MIL RDT 26 SMT 6AL RCS K3
Milan™ Entry Lever Cleanout in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use on exterior doors
- SmartKey® re-key technology
- Keyed entry
- Fits both right handed and left handed doors
- Adjustable latch fits all standard door preparations
- Universal handing
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Base Plate Width:
- 2-5/8 in
- Collection:
- Milan™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Length (in):
- 4-781/5000 in
- Handle Material:
- Metal
- Handle Type:
- SmartKey®
- Security Grade:
- 2