Entry Lever in Brushed Chrome

You last purchased this on
 
Kwikset

Milan™ Entry Lever in Brushed Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kwikset

Milan™ Entry Lever in Brushed Chrome

  • Fast #
  • Part #K156MIL26D6ALRCS
  • Item #4861596
  • Manufacturer Part #156MIL 26D 6AL RCS
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use on exterior doors
  • SmartKey® re-key technology
  • Keyed entry
  • Fits both right handed and left handed doors
  • Adjustable latch fits all standard door preparations
  • Universal handing
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Milan™
Color Finish Category:
Chromes
Color Finish Name:
Brushed Chrome
Handle Type:
SmartKey®
Security Grade:
2