Entry Lever in Satin Nickel

This product has been replaced by

Kwikset Satin Nickel Door Lever
Kwikset Door Lever in Satin Nickel
Manufacturer Part #156MIL RDT 15 SMT 6AL RCS
You last purchased this on
 
Kwikset

Milan™ Entry Lever in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Kwikset Satin Nickel Door Lever
Kwikset Door Lever in Satin Nickel
Manufacturer Part #156MIL RDT 15 SMT 6AL RCS
Kwikset

Milan™ Entry Lever in Satin Nickel

  • Fast #
  • Part #K156MILLRDT15SMT64
  • Item #4861586
  • Manufacturer Part #156MIL 15 6AL RCS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use on exterior doors
  • SmartKey® re-key technology
  • Keyed entry
  • Fits both right handed and left handed doors
  • Adjustable latch fits all standard door preparations
  • Universal handing
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Milan™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Handle Type:
SmartKey®
Security Grade:
2