0 items

Kwikset Athens Passage Knob

KSK1000AS

Color Finish

Starting at $8.91
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Athens
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
2-3/8 in
Security Grade
3
Type
Passage
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday