0 items

Kwikset Polo® Entry Door Knob in Polished Brass

K400P3SMTRCALRCSK3

Color Finish

(Pricing is for Polished Brass)

$18.15

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Adjustable latch
  • BumpGuard™ protects against lock bumping
  • Fits door thickness of 1-3/8" to 1-3/4"
  • Fully reversible lever
  • Keyed entry
  • Lifetime mechanical and finish warranty
  • SmartKey® re-key technology
  • Turn button to lock from the inside

SPECIFICATIONS

ANSI Specifications
ANSI Grade 3
Collection
Polo®
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Security Grade
3.0

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday