2-23/32 in. Half-Dummy Door Knob in Venetian Bronze

This product has been replaced by

Kwikset Venetian Bronze Door Knob
Kwikset Door Knob in Venetian Bronze
Manufacturer Part #488P 11P V1
You last purchased this on
 
Kwikset

Polo® 2-23/32 in. Half-Dummy Door Knob in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Kwikset Venetian Bronze Door Knob
Kwikset Door Knob in Venetian Bronze
Manufacturer Part #488P 11P V1
Kwikset

Polo® 2-23/32 in. Half-Dummy Door Knob in Venetian Bronze

  • Fast #
  • Part #K488P11P
  • Item #3405697
  • Manufacturer Part #488P 11P
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use on interior doors where only a push/pull function is required
  • Installs in minutes with just a screwdriver
  • Requires Certification

Specifications

Collection:
Polo®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
2-23/32 in
Material:
Metal