Bed or Bath Privacy Door Knob in Venetian Bronze

This product has been replaced by

Kwikset Venetian Bronze Privacy Knob
Kwikset Privacy Knob in Venetian Bronze
Manufacturer Part #300P 11P RCAL RCS V1
You last purchased this on
 
Kwikset

Polo® Bed or Bath Privacy Door Knob in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Kwikset Venetian Bronze Privacy Knob
Kwikset Privacy Knob in Venetian Bronze
Manufacturer Part #300P 11P RCAL RCS V1
Kwikset

Polo® Bed or Bath Privacy Door Knob in Venetian Bronze

  • Fast #
  • Part #K300P11PRCALRCS
  • Item #3420183
  • Manufacturer Part #300P 11P RCAL RCS
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Polo®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
7-9/25 in
Handle Type:
Privacy
Height:
2-39/50 in
Material:
Metal
Security Grade:
3
Thickness:
1-3/8 in - 1-3/4 in
Width:
3-3/10 in