Closet Door Knob in Satin Chrome
This product has been replaced by
Manufacturer Part #200P 26D RCAL RCS V1
Polo® Closet Door Knob in Satin Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Polo®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Depth:
- 2-23/32 in
- Material:
- Metal
- Security Grade:
- 3
- UL Listed:
- No