Kwikset Polo® Entry Lockset in Satin Nickel

K400P15SMT6ALRCSV1

Manufacturer Part #: 400P 15 SMT 6AL RCS V1

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • For use on exterior doors where keyed entry and security is needed
  • Fits both right handed and left handed doors via universal handing
  • Fits square-corner, round-corner, or circular drive-in applications with a 6-way latch
  • Adjustable backset of 2-3/8" to 2-3/4"
  • Easily installs in minutes with just a screwdriver
  • Includes 2 keys
  • Featuring SmartKey® re-key technology; re-key the lock yourself in 3 easy steps

SPECIFICATIONS

ANSI Specifications
ANSI Grade 3
Collection
Polo®
Depth
2-23/32 in
Handle Type
SmartKey®
Height
2-5/8 in
Security Grade
3
Type
K400P15SMT6ALRCSV1
UL Listed
No
Width
2-5/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday