Polo® Half Inactive Knob in Antique Nickel

Part #K488P15A  |  Item #1666226  |  Manufacturer Part #488P 15A

$ 9.10 EACH
(Pricing is for Antique Nickel)

Color/Finish:
Antique Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

Collection: Polo®

Color Finish: Antique Nickel

Color Finish Category: Nickel Tones

Depth: 2-23/32 in

Handle Type: Half Inactive

Height: 2-5/8 in

UL Listed: No

Width: 2-5/8 in