Half Inactive Knob in Polished Brass
This product has been replaced by
Manufacturer Part #488P 3 V1
Polo® Half Inactive Knob in Polished Brass
Package Quantity Info:
EA: 1 IP: 1 CA: 20-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lifetime warranty
- Fits standard door preparations by adjustable latches
Specifications
- ADA Compliant:
- No
- Base Plate Width:
- 2-5/8 in
- Collection:
- Polo®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 2-23/32 in
- Handle Material:
- Metal
- Handle Type:
- Half Inactive
- UL Listed:
- No