Kwikset Polo® Handleset Kwikset Knob in Venetian Bronze

K604P11PV1

Manufacturer Part #: 604P 11P V1

Color/Finish

(Pricing is for Venetian Bronze)

$28.92

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Grade 3
Collection
Polo®
Color Finish
Venetian Bronze
Color Finish Category
Bronze Tones
Depth
2-23/32 in
Handle Type
Knob
Height
2-5/8 in
Security Grade
3
UL Listed
No
Width
2-5/8 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday