Inside Trim with Single Cylinder Deadbolt in Satin Nickel
This product has been replaced by
Manufacturer Part #604P 15 V1
Polo® Inside Trim with Single Cylinder Deadbolt in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Polo®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Type:
- Keyed
- Height:
- 3-2/3 in
- Length:
- 5-4/5 in
- Material:
- Metal
- Security Grade:
- 3
- Thickness:
- 1-3/8 in - 1-3/4 in
- Width:
- 3-9/10 in