Interior Pack Single Cylinder Handleset in Venetian Bronze
This product has been replaced by
Manufacturer Part #966P 11P UNIV
Polo® Interior Pack Single Cylinder Handleset in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Polo®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Handle Material:
- Metal
- Handle Type:
- Knob
- Material:
- Metal
- Security Grade:
- 2
- Thickness:
- 1-3/8 in - 1-3/4 in
- Width:
- 2-63/100 in