Keyed Entry Door Knob in Satin Nickel
This product has been replaced by
Manufacturer Part #400P 15 SMT RCAL RCS V1
Polo® Keyed Entry Door Knob in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SmartKey® re-key technology
- BumpGuard™ protects against lock bumping
- Keyed entry
- Lifetime mechanical and finish warranty
- Six-way adjustable latch is easy to install
- Traditional design
- Features round corner adjustable latch to fit all standard door preparations
- Fully reversible lever
Specifications
- ANSI:
- ANSI Grade 3
- Collection:
- Polo®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Type:
- SmartKey®
- Security Grade:
- 3