Keyed Entry in Satin Nickel

You last purchased this on
 
Kwikset

Polo® Keyed Entry in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kwikset

Polo® Keyed Entry in Satin Nickel

  • Fast #
  • Part #K400P15RCALRCS
  • Item #3420189
  • Manufacturer Part #400P 15 RCAL RCS
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Turn button to lock from the inside
  • BumpGuard™ protects against lock bumping
  • Keyed entry
  • Round corner adjustable latch
  • Lifetime mechanical and finish warranty
  • Fits door thickness of 1-3/8" to 1-3/4"
  • Fully reversible lever
  • Requires Certification

Specifications

ANSI:
ANSI/BHMA Grade 3
Collection:
Polo®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Material:
Metal
Security Grade:
3