Keyed Storeroom Entry Knob in Polished Brass
Polo® Keyed Storeroom Entry Knob in Polished Brass
Product Details
- Adjustable 6-way latch
- Lifetime Warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Application:
- Residential
- Base Plate Width:
- 2-5/8 in
- Collection:
- Polo®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 2-23/32 in
- Diameter:
- 2-5/8 in
- Handle Material:
- Metal
- Handle Type:
- Knob
- Material:
- Metal
- Security Grade:
- 3
- Thickness:
- 1.75 in
- UL Listed:
- No
- Weight:
- 1.5 lb