Passage Door Knob in Antique Nickel

You last purchased this on
 
Kwikset

Polo® Passage Door Knob in Antique Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kwikset

Polo® Passage Door Knob in Antique Nickel

  • Fast #
  • Part #K200P15ARCALRCSV1
  • Item #7802696
  • Manufacturer Part #200P 15A RCAL RCS V1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 3
Base Plate Width:
2-5/8 in
Collection:
Polo®
Color Finish Category:
Nickel Tones
Color Finish Name:
Antique Nickel
Handle Material:
Metal
Handle Type:
Knob
Number of Handles:
Single Handle
Shape:
Round
UL Listed:
No