Polo® Passage Door Knob in Satin Nickel

Part #K200P15RCALRCS  |  Item #2379981  |  Manufacturer Part #200P 15 RCAL RCS

$ 14.15 EACH
(Pricing is for Satin Nickel)

Color/Finish:
Satin Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Classic lines and enhanced styling
  • Features round corner adjustable latch to fit all standard door preparations
  • Six-way adjustable latch is easy to install
  • Traditional design

Specifications

ANSI Specifications: ANSI Grade 3

Collection: Polo®

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Handle Type: Passage

Height: 2-5/8 in

Length: 2-3/4 in

Security Grade: 3

Type: K200P15RCALRCS

Width: 1-7/8 in