Kwikset Polo® Privacy Door Knob in Polished Brass

K300P36ALRCSV1

Color Finish

(Pricing is for Polished Brass)

$11.89

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Adjustable backset of 2-3/8" to 2-3/4"
  • Easily installs in minutes with just a screwdriver
  • Fits both right handed and left handed doors via universal handing
  • Fits square-corner, round-corner, or circular drive-in applications with a 6-way latch
  • For use on interior doors where a privacy locking function is required, such as a bedroom or bathroom
  • Lifetime mechanical and finish warranty

SPECIFICATIONS

ANSI Specifications
ANSI Grade 3
Collection
Polo®
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Depth
2-23/32 in
Height
2-5/8 in
Length
2-23/32 in
Material
Metal
Security Grade
3
Thickness
1.75 in
Type
Privacy
UL Listed
No
Width
2-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday