Privacy Lock in Polished Brass
This product has been replaced by
Manufacturer Part #300P 3 RCAL RCS V1
Polo® Privacy Lock in Polished Brass
Package Quantity Info:
EA: 1 IP: 1 CA: 30-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The perfect enhancement for traditional or contemporary homes
- Features 6-way adjustable latch to fit all standard door preparations
- Classic lines and enhanced styling
- Round corner latch easily installs
- Traditional design
- Lifetime mechanical and finish warranty
Specifications
- Collection:
- Polo®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 2-71/100 in
- Handle Type:
- Privacy
- Material:
- Metal
- Security Grade:
- 3
- Thickness:
- 1-3/8 in - 1-3/4 in