Single Cylinder Deadbolt and Door Knob Trim in Satin Nickel
This product has been replaced by
Manufacturer Part #966P 15 UNIV
Polo® Single Cylinder Deadbolt and Door Knob Trim in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Polo®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-7/8 in
- Door Hardware Type:
- Handle & Lock Set
- Handle Material:
- Metal
- Handle Type:
- Knob
- Lock Type:
- Deadbolt
- Material:
- Metal
- Thickness:
- 1.75 in
- UL Listed:
- No