Kwikset

Polo Storeroom Keyed Entry Knob in Satin Chrome

Part #K450P26D6ALRCSK4NV  |  Manufacturer Part #450P 26D 6AL RCS K4N V1

Color/Finish:
Satin Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lifetime Warranty

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A156.2 Grade 3

Application: Residential

Base Diameter: 2-5/8 in

Collection: Polo

Color Finish: Satin Chrome

Color Finish Category: Chromes

Depth: 2-3/4 in

Diameter: 1-7/8 in

Handle Type: Knob

Material: Metal

Security Grade: 3

Shape: Round

Thickness: 1.75 in

UL Listed: No

Weight: 1.5