Kwikset

Privacy Door Knob in Satin Chrome

Part #K300P26DRCALRCS  |  Manufacturer Part #300P 26D RCAL RCS

Color/Finish:
Satin Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI Grade 3

Color Finish: Satin Chrome

Color Finish Category: Chromes

Depth: 2-18/25 in

Handle Type: Knob

Material: Metal

Security Grade: 3

Thickness: 1.75 in

Type: K300P26DRCALRCS

UL Listed: No