Kwikset Ashfield™ Privacy Lever
K730ADL
SPECIFICATIONS
- ADA Compliant
- No
- Collection
- Ashfield™
- Color Finish
- Satin Nickel
- Color Finish Category
- Nickel Tones
- Depth
- 2-5/8 in
- Height
- 2-9/16 in
- Security Grade
- 2
- UL Listed
- No
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday