0 items

Kwikset Balboa® Privacy or Bath Lever

K300BL6ALRCS

Color Finish

Starting at $19.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fits both right and left handed doors
  • Includes 6-way adjustable latch
  • Wave lever styling

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Grade 3
Collection
Balboa®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass
Security Grade
3
Type
Privacy
UL Listed
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday